text.skipToContent text.skipToNavigation


7022-08-06

SAE 37° (JIC) Flare

Item #100144595

Alternate Products

Product details

  • Female JIC Swivel to Male BSPP
  • 1/2" JIC to 3/8" BSPP

Specifications

No. of Ends 2
End Types JIC 37° & BSPP
Fitting Type Adapter
Fitting Description Female JIC Swivel to Male BSPP
End Size 3/8 BSPP(m)
1/2 JIC(f)
Material Steel
Fitting Angle Straight, Swivel
SAE Reference No. N/A
Hex Size 22.23 mm
Overall Length 43.8 mm
Tube O.D. 1/2 in
BSPP Size 3/8 in
End Types 2 BSPP
JIC 37°
Hex C1 24 mm
Weight 0.15 LB

You May Also Like