text.skipToContent text.skipToNavigation


7022-10-08

SAE 37° (JIC) Flare

Item #100144597
each
    Shipment Options

Alternate Products

Product details

  • Female JIC Swivel to Male BSPP
  • 5/8" JIC to 1/2" BSPP

Specifications

No. of Ends 2
End Types JIC 37° & BSPP
Fitting Type Adapter
Fitting Description Female JIC Swivel to Male BSPP
End Size 5/8 JIC(f)
1/2 BSPP(m)
Material Steel
Fitting Angle Straight, Swivel
SAE Reference No. N/A
Hex Size 25.4 mm
Overall Length 50.3 mm
Tube O.D. 5/8 in
BSPP Size 1/2 in
End Types 2 BSPP
JIC 37°
Hex C1 26 mm
Weight 0.2 LB

You May Also Like