text.skipToContent text.skipToNavigation


7022-10-10

SAE 37° (JIC) Flare

Item #100144598

Product details

  • Female JIC Swivel to Male BSPP
  • 1/2" JIC to 5/8" BSPP

Specifications

No. of Ends 2
End Types JIC 37° & BSPP
Fitting Type Adapter
Fitting Description Female JIC Swivel to Male BSPP
End Size 5/8 BSPP(m)
1/2 JIC(f)
Material Steel
Fitting Angle Straight, Swivel
SAE Reference No. N/A
Hex Size 25.4 mm
Overall Length 51.6 mm
Tube O.D. 1/2 in
BSPP Size 5/8 in
End Types 2 JIC 37°
BSPP
Hex C1 28 mm
Weight 0.0 LB

You May Also Like