text.skipToContent text.skipToNavigation


7023-04-04

SAE 37° (JIC) Flare

Item #100144603
each
    Shipment Options

Product details

  • Female JIC Swivel to Female BSPP
  • 1/4" JIC to 1/4" BSPP

Specifications

No. of Ends 2
End Types JIC 37° & BSPP
Fitting Type Adapter
Fitting Description Female JIC Swivel to Female BSPP
End Size 1/4 JIC(f)
1/4 BSPP(f)
Material Steel
Fitting Angle Straight, Swivel
SAE Reference No. N/A
Hex Size 14.28 mm
Overall Length 36 mm
Tube O.D. 1/4 in
BSPP Size 1/4 in
End Types 2 JIC 37°
BSPP
Hex C1 18 mm
Weight 0.0 LB

You May Also Like

Close Compare List Open Compare List Toggle

Product Comparison