text.skipToContent text.skipToNavigation


7023-06-08

SAE 37° (JIC) Flare

Item #100144605
each

Product details

  • Female JIC Swivel to Female BSPP
  • 3/8" JIC to 1/2" BSPP

Specifications

No. of Ends 2
End Types JIC 37° & BSPP
Fitting Type Adapter
Fitting Description Female JIC Swivel to Female BSPP
End Size 1/2 BSPP(f)
3/8 JIC(f)
Material Steel
Fitting Angle Straight, Swivel
SAE Reference No. N/A
Hex Size 17.46 mm
Overall Length 44.8 mm
Tube O.D. 3/8 in
BSPP Size 1/2 in
End Types 2 JIC 37°
BSPP
Hex C1 26 mm
Weight 0.21 LB

You May Also Like