Product details
- Female JIC Swivel to Female BSPP
- 1/2" JIC to 3/8" BSPP
Specifications
Fitting Description | Female JIC Swivel to Female BSPP |
Tube O.D. | 1/2 in |
Fitting Angle | Straight, Swivel |
No. of Ends | 2 |
End Types 2 | JIC 37°, BSPP |
Hex Size | 22.23 mm |
Material | Steel |
Hex C1 | 22 mm |
Fitting Type | Adapter |
End Size | 3/8 BSPP(f), 1/2 JIC(f) |
Overall Length | 46.2 mm |
End Types | JIC 37° & BSPP |
SAE Reference No. | N/A |
BSPP Size | 3/8 in |
Weight | 0.0 LB |