Product details
- Female JIC Swivel to Female BSPP
- 1/2" JIC to 1/2" BSPP
Specifications
End Types 2 | JIC 37°, BSPP |
Fitting Description | Female JIC Swivel to Female BSPP |
End Size | 1/2 BSPP(f), 1/2 JIC(f) |
No. of Ends | 2 |
End Types | JIC 37° & BSPP |
Overall Length | 47.8 mm |
BSPP Size | 1/2 in |
Fitting Type | Adapter |
Fitting Angle | Straight, Swivel |
Hex C1 | 26 mm |
Tube O.D. | 1/2 in |
Material | Steel |
SAE Reference No. | N/A |
Hex Size | 22.23 mm |
Weight | 0.225 LB |