text.skipToContent text.skipToNavigation


7025-05-12

SAE 37° (JIC) Flare

Item #100144608
each
    Shipment Options

Product details

  • Female JIC Swivel to Male Metric
  • 5/16" JIC to 12mm Port Size

Specifications

No. of Ends 2
End Types JIC 37° & Metric
Fitting Type Adapter
Fitting Description Female JIC Swivel to Male Metric
End Size 5/16 JIC(f)
M12(m)
Material Steel
Fitting Angle Straight, Swivel
SAE Reference No. N/A
Hex Size 15.87 mm
Overall Length 40.2 mm
Tube O.D. 5/16 in
Port Size 12 mm
End Types 2 Metric
JIC 37°
Hex C1 17 mm
Weight 0.0 LB

You May Also Like