text.skipToContent text.skipToNavigation


7025-06-14

SAE 37° (JIC) Flare

Item #100144609
each

Product details

  • Female JIC Swivel to Male Metric
  • 3/8" JIC to 14mm Port Size

Specifications

No. of Ends 2
End Types JIC 37° & Metric
Fitting Type Adapter
Fitting Description Female JIC Swivel to Male Metric
End Size M14(m)
3/8 JIC(f)
Material Steel
Fitting Angle Straight, Swivel
SAE Reference No. N/A
Hex Size 17.46 mm
Overall Length 38.4 mm
Tube O.D. 3/8 in
Port Size 14 mm
End Types 2 JIC 37°
Metric
Hex C1 18 mm
Weight 0.1 LB

You May Also Like