text.skipToContent text.skipToNavigation


7025-06-16

SAE 37° (JIC) Flare

Item #100144610
each
    Shipment Options

Product details

  • Female JIC Swivel to Male Metric
  • 3/8" JIC to 16mm Port Size

Specifications

No. of Ends 2
End Types JIC 37° & Metric
Fitting Type Adapter
Fitting Description Female JIC Swivel to Male Metric
End Size M16(m)
3/8 JIC(f)
Material Steel
Fitting Angle Straight, Swivel
SAE Reference No. N/A
Hex Size 17.46 mm
Overall Length 39 1/2 mm
Tube O.D. 3/8 in
Port Size 16 mm
End Types 2 JIC 37°
Metric
Hex C1 22 mm
Weight 0.1 LB

You May Also Like

Close Compare List Open Compare List Toggle

Product Comparison