text.skipToContent text.skipToNavigation


7025-06-18

SAE 37° (JIC) Flare

Item #100144611
each
    Shipment Options

Product details

  • Female JIC Swivel to Male Metric
  • 3/8" JIC to 18mm Port Size

Specifications

No. of Ends 2
End Types JIC 37° & Metric
Fitting Type Adapter
Fitting Description Female JIC Swivel to Male Metric
End Size 3/8 JIC(f)
M18(m)
Material Steel
Fitting Angle Straight, Swivel
SAE Reference No. N/A
Hex Size 17.46 mm
Overall Length 39 mm
Tube O.D. 3/8 in
Port Size 18 mm
End Types 2 JIC 37°
Metric
Hex C1 22 mm
Weight 0.0 LB

You May Also Like