Product details
- Male Pipe to Male BSPT Nipple
- 3/8" Pipe to 1/4" BSPT
Specifications
SAE Reference No. | N/A |
Overall Length | 38.4 mm |
End Types | NPT & BSPT |
Material | Steel |
Male Pipe Size | 3/8 in |
Fitting Type | Straight |
No. of Ends | 2 |
Fitting Description | Male Pipe to Male BSPT Nipple |
End Size | 1/4 BSPT(m), 3/8 NPT(m) |
BSPT Size | 1/4 in |
Hex Size | 17.4 mm |
Weight | 0.088 LB |