text.skipToContent text.skipToNavigation


7030-06-06

Pipe

Item #100144625
each
    Shipment Options

Product details

  • Male Pipe to Male BSPT Nipple
  • 3/8" Pipe to 3/8" BSPT

Specifications

No. of Ends 2
End Types NPT & BSPT
Fitting Type Straight
Fitting Description Male Pipe to Male BSPT Nipple
End Size 3/8 NPT(m)
3/8 BSPT(m)
Material Steel
SAE Reference No. N/A
Overall Length 40.1 mm
BSPT Size 3/8 in
Hex Size 17.4 mm
Male Pipe Size 3/8 in
Weight 0.094 LB

You May Also Like