text.skipToContent text.skipToNavigation


7030-08-08

Pipe

Item #100144626
each
    Shipment Options

Product details

  • Male Pipe to Male BSPT Nipple
  • 1/2" Pipe to 1/2" BSPT

Specifications

No. of Ends 2
End Types NPT & BSPT
Fitting Type Straight
Fitting Description Male Pipe to Male BSPT Nipple
End Size 1/2 NPT(m)
1/2 BSPT(m)
Material Steel
SAE Reference No. N/A
Overall Length 49.9 mm
Pipe Size 1/2 in
BSPT Size 1/2 in
Hex Size 22.2 mm
Weight 0.175 LB

You May Also Like

Close Compare List Open Compare List Toggle

Product Comparison