text.skipToContent text.skipToNavigation


7030-12-12

Pipe

Item #100144627
each

Product details

  • Male Pipe to Male BSPT Nipple
  • 3/4" Pipe to 3/4" BSPT

Specifications

No. of Ends 2
End Types NPT & BSPT
Fitting Type Straight
Fitting Description Male Pipe to Male BSPT Nipple
End Size 3/4 NPT(m)
3/4 BSPT(m)
Material Steel
SAE Reference No. N/A
Overall Length 51.7 mm
Pipe Size 3/4 in
BSPT Size 3/4 in
Hex Size 27.7 mm
Weight 0.0 LB

You May Also Like