text.skipToContent text.skipToNavigation


7030-20-20

Pipe

Item #100144629
each
    Shipment Options

Product details

  • Male Pipe to Male BSPT Nipple
  • 1 1/4" Pipe to 1 1/4" BSPT

Specifications

No. of Ends 2
End Types NPT & BSPT
Fitting Type Straight
Fitting Description Male Pipe to Male BSPT Nipple
End Size 1 1/4 NPT(m)
1 1/4 BSPT(m)
Material Steel
SAE Reference No. N/A
Overall Length 65.8 mm
Pipe Size 1 1/4 in
BSPT Size 1 1/4 in
Hex Size 47.8 mm
Weight 1.119 LB

You May Also Like

Close Compare List Open Compare List Toggle

Product Comparison