text.skipToContent text.skipToNavigation


7030-32-32

Pipe

Item #100144631

Product details

  • Male Pipe to Male BSPT Nipple
  • 2" Pipe to 2" BSPT

Specifications

No. of Ends 2
End Types NPT & BSPT
Fitting Type Straight
Fitting Description Male Pipe to Male BSPT Nipple
End Size 2 NPT(m)
2 BSPT(m)
Material Steel
SAE Reference No. N/A
Overall Length 70.6 mm
Pipe Size 2 in
BSPT Size 2 in
Hex Size 69.8 mm
Weight 0.0 LB

You May Also Like