text.skipToContent text.skipToNavigation


7032-02-02

Pipe

Item #100144632
each
    Shipment Options

Product details

  • Male Pipe to Male BSPP Nipple
  • 1/8" Pipe to 1/8" BSPP Size

Specifications

No. of Ends 2
End Types NPT & BSPP
Fitting Type Straight
Fitting Description Male Pipe to Male BSPP Nipple
End Size 1/8 NPT(m)
1/8 BSPP(m)
Material Steel
SAE Reference No. N/A
Overall Length 27 mm
Pipe Size 1/8 in
Hex Size 15 mm
BSPP Size 1/8 in
Weight 0.068 LB

You May Also Like