text.skipToContent text.skipToNavigation


7032-04-06

Pipe

Item #100144637
each
    Shipment Options

Product details

  • Male Pipe to Male BSPP Nipple
  • 1/4" Pipe to 3/8" BSPP Size

Specifications

No. of Ends 2
End Types NPT & BSPP
Fitting Type Straight
Fitting Description Male Pipe to Male BSPP Nipple
End Size 3/8 BSPP(m)
1/4 NPT(m)
Material Steel
SAE Reference No. N/A
Overall Length 35.3 mm
Pipe Size 1/4 in
Hex Size 24 mm
BSPP Size 3/8 in
Weight 0.1 LB

You May Also Like