text.skipToContent text.skipToNavigation


7032-04-08

Pipe

Item #100144638
each
    Shipment Options

Product details

  • Male Pipe to Male BSPP Nipple
  • 1/4" Pipe to 1/2" BSPP Size

Specifications

No. of Ends 2
End Types NPT & BSPP
Fitting Type Straight
Fitting Description Male Pipe to Male BSPP Nipple
End Size 1/4 NPT(m)
1/2 BSPP(m)
Material Steel
SAE Reference No. N/A
Overall Length 38.1 mm
Pipe Size 1/4 in
Hex Size 26 mm
BSPP Size 1/2 in
Weight 0.1 LB

You May Also Like

Close Compare List Open Compare List Toggle

Product Comparison