text.skipToContent text.skipToNavigation


7032-08-06

Pipe

Item #100144647
each
    Shipment Options

Product details

  • Male Pipe to Male BSPP Nipple
  • 1/2" Pipe to 3/8" BSPP Size

Specifications

No. of Ends 2
End Types NPT & BSPP
Fitting Type Straight
Fitting Description Male Pipe to Male BSPP Nipple
End Size 3/8 BSPP(m)
1/2 NPT(m)
Material Steel
SAE Reference No. N/A
Overall Length 40.4 mm
Pipe Size 1/2 in
Hex Size 24 mm
BSPP Size 3/8 in
Weight 0.15 LB

You May Also Like