text.skipToContent text.skipToNavigation


7032-12-16

Pipe

Item #100144657
each
    Shipment Options

Product details

  • Male Pipe to Male BSPP Nipple
  • 3/4" Pipe to 1" BSPP Size

Specifications

No. of Ends 2
End Types NPT & BSPP
Fitting Type Straight
Fitting Description Male Pipe to Male BSPP Nipple
End Size 3/4 NPT(m)
1 BSPP(m)
Material Steel
SAE Reference No. N/A
Overall Length 49 1/2 mm
Pipe Size 3/4 in
Hex Size 43 mm
BSPP Size 1 in
Weight 0.0 LB

You May Also Like

Close Compare List Open Compare List Toggle

Product Comparison