Product details
- Male Pipe to Male BSPP Nipple
- 1 1/4" Pipe to 1" BSPP Size
Specifications
BSPP Size | 1 in |
Hex Size | 52 mm |
End Size | 3/4 NPT(m), 1 1/4 BSPP(m) |
End Types | NPT & BSPP |
Fitting Type | Straight |
Material | Steel |
SAE Reference No. | N/A |
Overall Length | 57.9 mm |
No. of Ends | 2 |
Fitting Description | Male Pipe to Male BSPP Nipple |
Pipe Size | 1.25 in |
Weight | 0.669 LB |