Product details
- Male Pipe to Male BSPP Nipple
- 1 1/2" Pipe to 1 1/2" BSPP Size
Specifications
Pipe Size | 1.5 in |
End Size | 3/4 NPT(m), 1 1/2 BSPP(m) |
SAE Reference No. | N/A |
Fitting Description | Male Pipe to Male BSPP Nipple |
Fitting Type | Straight |
Material | Steel |
Hex Size | 56.3 mm |
No. of Ends | 2 |
End Types | NPT & BSPP |
Overall Length | 60.2 mm |
BSPP Size | 1 1/2 in |
Weight | 0.881 LB |