text.skipToContent text.skipToNavigation


7032-32-32

Pipe

Item #100144678
each
    Shipment Options

Product details

  • Male Pipe to Male BSPP Nipple
  • 2" Pipe to 2" BSPP Size

Specifications

No. of Ends 2
End Types NPT & BSPP
Fitting Type Straight
Fitting Description Male Pipe to Male BSPP Nipple
End Size 2 BSPP(m)
2 NPT(m)
Material Steel
SAE Reference No. N/A
Overall Length 66.2 mm
Pipe Size 2 in
Hex Size 70 mm
BSPP Size 2 in
Weight 0.0 LB

You May Also Like