Product details
- Male Pipe to BSPP Bushing
- 1/2" Pipe to 3/8" BSPP Size
Specifications
BSPP Size | 3/8 in |
Material | Steel |
Overall Length | 25.3 mm |
No. of Ends | 2 |
Fitting Description | Male Pipe to BSPP Bushing |
Fitting Type | Straight |
End Size | 3/8 BSPP(f), 1/2 NPT(m) |
SAE Reference No. | N/A |
Hex Size | 22 mm |
End Types | NPT & BSPP |
Pipe Size | 0.5 in |
Weight | 0.138 LB |