text.skipToContent text.skipToNavigation


7033-16-16

Pipe

Item #100144684
each
    Shipment Options

Product details

  • Male Pipe to BSPP Bushing
  • 1" Pipe to 1" BSPP Size

Specifications

No. of Ends 2
End Types NPT & BSPP
Fitting Type Straight
Fitting Description Male Pipe to BSPP Bushing
End Size 1 NPT(m)
1 BSPP(f)
Material Steel
SAE Reference No. N/A
Overall Length 61 1/2 mm
Pipe Size 1 in
Hex Size 43 mm
BSPP Size 1 in
Weight 0.675 LB

You May Also Like