text.skipToContent text.skipToNavigation


7033-24-24

Pipe

Item #100144686
each
    Shipment Options

Product details

  • Male Pipe to BSPP Bushing
  • 1.5" Pipe to 1 1/2" BSPP Size

Specifications

No. of Ends 2
End Types NPT & BSPP
Fitting Type Straight
Fitting Description Male Pipe to BSPP Bushing
End Size 1 1/2 NPT(m)
1 1/2 BSPP(f)
Material Steel
SAE Reference No. N/A
Overall Length 56 1/2 mm
Pipe Size 1 1/2 in
Hex Size 57 mm
BSPP Size 1 1/2 in
Weight 1.156 LB

You May Also Like