text.skipToContent text.skipToNavigation


7034-02-02

Pipe

Item #100144688
each

Product details

  • Male Pipe to Female BSPP Swivel
  • 1/8" Pipe to 1/8" BSPP Size

Specifications

No. of Ends 2
End Types NPT & BSPP
Fitting Type Straight, Swivel
Fitting Description Male Pipe to Female BSPP Swivel
End Size 1/8 NPT(m)
1/8 BSPP(f)
Material Steel
SAE Reference No. N/A
Overall Length 32.4 mm
Pipe Size 1/8 in
Hex Size 15 mm
BSPP Size 1/8 in
Hex C1 15 mm
Weight 0.0 LB

You May Also Like