text.skipToContent text.skipToNavigation


7034-04-04

Pipe

Item #100144689

Product details

  • Male Pipe to Female BSPP Swivel
  • 1/4" Pipe to 1/4" BSPP Size

Specifications

No. of Ends 2
End Types NPT & BSPP
Fitting Type Straight, Swivel
Fitting Description Male Pipe to Female BSPP Swivel
End Size 1/4 BSPP(f)
1/4 NPT(m)
Material Steel
SAE Reference No. N/A
Overall Length 38 mm
Pipe Size 1/4 in
Hex Size 15 mm
BSPP Size 1/4 in
Hex C1 18 mm
Weight 0.1 LB

You May Also Like