Product details
- Male Pipe to Female BSPP Swivel
- 1/2" Pipe to 3/8" BSPP Size
Specifications
Fitting Type | Straight, Swivel |
Hex Size | 22 mm |
Hex C1 | 21 mm |
BSPP Size | 3/8 in |
Pipe Size | 0.5 in |
No. of Ends | 2 |
End Types | NPT & BSPP |
SAE Reference No. | N/A |
Fitting Description | Male Pipe to Female BSPP Swivel |
Material | Steel |
Overall Length | 48.4 mm |
End Size | 3/8 BSPP(f), 1/2 NPT(m) |
Weight | 0.2 LB |