text.skipToContent text.skipToNavigation


7034-08-08

Pipe

Item #100144694
each

Product details

  • Male Pipe to Female BSPP Swivel
  • 1/2" Pipe to 1/2" BSPP Size

Specifications

No. of Ends 2
End Types NPT & BSPP
Fitting Type Straight, Swivel
Fitting Description Male Pipe to Female BSPP Swivel
End Size 1/2 BSPP(f)
1/2 NPT(m)
Material Steel
SAE Reference No. N/A
Overall Length 51.2 mm
Pipe Size 1/2 in
Hex Size 22 mm
BSPP Size 1/2 in
Hex C1 26 mm
Weight 0.2 LB

You May Also Like