text.skipToContent text.skipToNavigation


7034-16-16

Pipe

Item #100144698

Product details

  • Male Pipe to Female BSPP Swivel
  • 1" Pipe to 1" BSPP Size

Specifications

No. of Ends 2
End Types NPT & BSPP
Fitting Type Straight, Swivel
Fitting Description Male Pipe to Female BSPP Swivel
End Size 1 NPT(m)
1 BSPP(f)
Material Steel
SAE Reference No. N/A
Overall Length 63.34 mm
Pipe Size 1 in
Hex Size 38 mm
BSPP Size 1 in
Hex C1 38 mm
Weight 0.681 LB

You May Also Like