text.skipToContent text.skipToNavigation


7042-02-06

Pipe

Item #100144706
each

Product details

  • Female Pipe to Male BSPP Connector
  • 1/8" Pipe to 3/8" BSPP Size

Specifications

No. of Ends 2
End Types NPT & BSPP
Fitting Type Straight, Swivel
Fitting Description Female Pipe to Male BSPP Connector
End Size 1/8 NPT(f)
3/8 BSPP(m)
Material Steel
SAE Reference No. N/A
Overall Length 34.4 mm
Pipe Size 1/8 in
Hex Size 24 mm
BSPP Size 3/8 in
Weight 0.0 LB

You May Also Like