text.skipToContent text.skipToNavigation


7042-04-04

Pipe

Item #100144709

Alternate Products

Product details

  • Female Pipe to Male BSPP Connector
  • 1/4" Pipe to 1/4" BSPP Size

Specifications

No. of Ends 2
End Types NPT & BSPP
Fitting Type Straight, Swivel
Fitting Description Female Pipe to Male BSPP Connector
End Size 1/4 NPT(f)
1/4 BSPP(m)
Material Steel
SAE Reference No. N/A
Overall Length 31.91 mm
Pipe Size 1/4 in
Hex Size 18 mm
BSPP Size 1/4 in
Weight 0.081 LB

You May Also Like