text.skipToContent text.skipToNavigation


7042-04-06

Pipe

Item #100144710
each

Product details

  • Female Pipe to Male BSPP Connector
  • 1/4" Pipe to 3/8" BSPP Size

Specifications

No. of Ends 2
End Types NPT & BSPP
Fitting Type Straight, Swivel
Fitting Description Female Pipe to Male BSPP Connector
End Size 1/4 NPT(f)
3/8 BSPP(m)
Material Steel
SAE Reference No. N/A
Overall Length 36.9 mm
Pipe Size 1/4 in
Hex Size 24 mm
BSPP Size 3/8 in
Weight 0.15 LB

You May Also Like