Product details
- Female Pipe to Male BSPP Connector
- 1/4" Pipe to 1/2" BSPP Size
Specifications
BSPP Size | 1/2 in |
End Size | 1/4 NPT(f), 1/2 BSPP(m) |
Fitting Type | Straight, Swivel |
Fitting Description | Female Pipe to Male BSPP Connector |
SAE Reference No. | N/A |
Overall Length | 24.8 mm |
Hex Size | 26 mm |
No. of Ends | 2 |
Material | Steel |
Pipe Size | 0.25 in |
End Types | NPT & BSPP |
Weight | 0.144 LB |