text.skipToContent text.skipToNavigation


7042-08-08

Pipe

Item #100144717
each
    Shipment Options

Product details

  • Female Pipe to Male BSPP Connector
  • 3/8" Pipe to 1/2" BSPP Size

Specifications

No. of Ends 2
End Types NPT & BSPP
Fitting Type Straight, Swivel
Fitting Description Female Pipe to Male BSPP Connector
End Size 1/2 NPT(f)
1/2 BSPP(m)
Material Steel
SAE Reference No. N/A
Overall Length 44.3 mm
Pipe Size 3/8 in
Hex Size 26 mm
BSPP Size 1/2 in
Weight 0.218 LB

You May Also Like