text.skipToContent text.skipToNavigation


7042-24-20

Pipe

Item #100144725

Product details

  • Female Pipe to Male BSPP Connector
  • 1 1/2" Pipe to 1 1/4" BSPP Size

Specifications

No. of Ends 2
End Types NPT & BSPP
Fitting Type Straight, Swivel
Fitting Description Female Pipe to Male BSPP Connector
End Size 1 1/4 BSPP(m)
1 1/2 NPT(f)
Material Steel
SAE Reference No. N/A
Overall Length 60.7 mm
Pipe Size 1 1/2 in
Hex Size 57 mm
BSPP Size 1 1/4 in
Weight 0.0 LB

You May Also Like