text.skipToContent text.skipToNavigation


7042-32-32

Pipe

Item #100144727
each

Product details

  • Female Pipe to Male BSPP Connector
  • 2" Pipe to 2" BSPP Size

Specifications

No. of Ends 2
End Types NPT & BSPP
Fitting Type Straight, Swivel
Fitting Description Female Pipe to Male BSPP Connector
End Size 2 NPT(f)
2 BSPP(m)
Material Steel
SAE Reference No. N/A
Overall Length 61.8 mm
Pipe Size 2 in
Hex Size 69.7 mm
BSPP Size 2 in
Weight 1.7 LB

You May Also Like