text.skipToContent text.skipToNavigation


7045-02-10

Pipe

Item #100144728

Product details

  • Female Pipe to Male Metric Connector
  • 1/8" Pipe to 10mm Metric Port Size

Specifications

No. of Ends 2
End Types NPT & Metric
Fitting Type Straight
Fitting Description Female Pipe to Male Metric Connector
End Size M10(m)
1/8 NPT(f)
Material Steel
SAE Reference No. N/A
Overall Length 29.9 mm
Pipe Size 1/8 in
Hex Size 14.2 mm
Port Size 10 mm
Weight 0.056 LB

You May Also Like