text.skipToContent text.skipToNavigation


7045-04-14

Pipe

Item #100144730
each
    Shipment Options

Product details

  • Female Pipe to Male Metric Connector
  • 1/4" Pipe to 14mm Metric Port Size

Specifications

No. of Ends 2
End Types NPT & Metric
Fitting Type Straight
Fitting Description Female Pipe to Male Metric Connector
End Size 1/4 NPT(f)
M14(m)
Material Steel
SAE Reference No. N/A
Overall Length 35 mm
Pipe Size 1/4 in
Hex Size 19 mm
Port Size 14 mm
Weight 0.1 LB

You May Also Like