text.skipToContent text.skipToNavigation


7045-08-22

Pipe

Item #100144736
each

Product details

  • Female Pipe to Male Metric Connector
  • 1/2" Pipe to 22mm Metric Port Size

Specifications

No. of Ends 2
End Types NPT & Metric
Fitting Type Straight
Fitting Description Female Pipe to Male Metric Connector
End Size 1/2 NPT(f)
M22(m)
Material Steel
SAE Reference No. N/A
Overall Length 45 mm
Pipe Size 1/2 in
Hex Size 29 mm
Port Size 22 mm
Weight 0.25 LB

You May Also Like