text.skipToContent text.skipToNavigation


7045-12-26

Pipe

Item #100144737

Product details

  • Female Pipe to Male Metric Connector
  • 3/4" Pipe to 26mm Metric Port Size

Specifications

No. of Ends 2
End Types NPT & Metric
Fitting Type Straight
Fitting Description Female Pipe to Male Metric Connector
End Size M26(m)
3/4 NPT(f)
Material Steel
SAE Reference No. N/A
Overall Length 45.6 mm
Pipe Size 3/4 in
Hex Size 35 mm
Port Size 26 mm
Weight 0.35 LB

You May Also Like