text.skipToContent text.skipToNavigation


7045-12-27

Pipe

Item #100144738
each

Product details

  • Female Pipe to Male Metric Connector
  • 3/4" Pipe to 27mm Metric Port Size

Specifications

No. of Ends 2
End Types NPT & Metric
Fitting Type Straight
Fitting Description Female Pipe to Male Metric Connector
End Size 3/4 NPT(f)
M27(m)
Material Steel
SAE Reference No. N/A
Overall Length 45.7 mm
Pipe Size 3/4 in
Hex Size 35 mm
Port Size 27 mm
Weight 0.409 LB

You May Also Like