text.skipToContent text.skipToNavigation


7045-16-33

Pipe

Item #100144739
each

Product details

  • Female Pipe to Male Metric Connector
  • 1" Pipe to 33mm Metric Port Size

Specifications

No. of Ends 2
End Types NPT & Metric
Fitting Type Straight
Fitting Description Female Pipe to Male Metric Connector
End Size 1 NPT(f)
M33(m)
Material Steel
SAE Reference No. N/A
Overall Length 50.1 mm
Pipe Size 1 in
Hex Size 42 mm
Port Size 33 mm
Weight 0.594 LB

You May Also Like