text.skipToContent text.skipToNavigation


7062-04-04

Straight Thread O-Ring

Item #100144742
each

Product details

  • Male ORB to Male BSPP Connector
  • 1/4" Port Size to 1/4" BSPP Size

Specifications

No. of Ends 2
End Types O-Ring Boss & BSPP
Fitting Type Adapter
Fitting Description Male ORB to Male BSPP Connector
End Size 1/4 O-Ring Boss(m)
Fitting Angle Straight
SAE Reference No. N/A
Hex Size 18 mm
Material Steel
Overall Length 27.2 mm
BSPP Size 1/4 in
Port Size 1/4
Weight 0.063 LB

You May Also Like