text.skipToContent text.skipToNavigation


7062-06-06

Straight Thread O-Ring

Item #100144746
each

Product details

  • Male ORB to Male BSPP Connector
  • 3/8" Port Size to 3/8" BSPP Size

Specifications

No. of Ends 2
End Types O-Ring Boss & BSPP
Fitting Type Adapter
Fitting Description Male ORB to Male BSPP Connector
End Size 3/8 O-Ring Boss(m)
Fitting Angle Straight
SAE Reference No. N/A
Hex Size 24 mm
Material Steel
Overall Length 28.4 mm
BSPP Size 3/8 in
Port Size 3/8
Weight 0.087 LB

You May Also Like