text.skipToContent text.skipToNavigation


7062-12-16

Straight Thread O-Ring

Item #100144755

Product details

  • Male ORB to Male BSPP Connector
  • 3/4" Port Size to 1" BSPP Size

Specifications

No. of Ends 2
End Types O-Ring Boss & BSPP
Fitting Type Adapter
Fitting Description Male ORB to Male BSPP Connector
End Size 3/4 O-Ring Boss(m)
Fitting Angle Straight
SAE Reference No. N/A
Hex Size 43 mm
Material Steel
Overall Length 44 1/2 mm
BSPP Size 1 in
Port Size 3/4
Weight 0.0 LB

You May Also Like