text.skipToContent text.skipToNavigation


7062-16-12

Straight Thread O-Ring

Item #100144756
each

Product details

  • Male ORB to Male BSPP Connector
  • 1" Port Size to 3/4" BSPP Size

Specifications

No. of Ends 2
End Types O-Ring Boss & BSPP
Fitting Type Adapter
Fitting Description Male ORB to Male BSPP Connector
End Size 1 O-Ring Boss(m)
Fitting Angle Straight
SAE Reference No. N/A
Hex Size 38 mm
Material Steel
Overall Length 44.1 mm
BSPP Size 3/4 in
Port Size 1
Weight 0.369 LB

You May Also Like